Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Salsbury

Model # :WBB1887830

MPN #: 4850BLK

Heavy Duty Residential Mailbox 4850BLK - Black

Product Description
4800 Series Heavy Duty Rural Mailboxes

Features

  • Mailboxes are U.S.P.S. approved
  • Manufactured by Industries to USPS-STD-7B specifications
  • Made entirely of aluminum
  • Constructed of a 1/8" thick extruded aluminum body with a 1/8" thick die cast aluminum front door and rear cover
  • The die cast door is attached to the body with a full-width stainless steel hinge allowing for smooth operation
  • Feature a durable powder coated finish available in black, green, beige and white
  • Include an adjustable red signal flag and a magnetic door catch
  • Mailboxes can be mounted on posts and in columns, masonry or walls
  • Industries is an ISO 9001: 2008 certified company and has excelled in the field of manufacturing since 1936


PRICE
$150.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-1/2 in
Depth20-1/2 in
Height9-1/2 in
Weight15 lbs
Opening Width7-1/2 in
Opening Height9-1/2 in

Product Details

Assembly RequiredNo
TypeFront Access
ColorBlack
Series4800
Notification FlagY
StylePost Mounted
Mounting LocationPost Mounted (Sold Separately)
Number of Doors1
MaterialAluminum
Number of Compartments1
Package Quantity1
Number of Collection Boxes1
Manufacturers Part Number4850BLK
Number of Mailboxes1
BrandSalsbury

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsUSPS-STD-7B