This heavy duty pedestal is designed for the dVault Deposit Vault (DVCS0020), Collection Vault (DVCS0023), and Full Service Vault (DVCS0015) models. Use to elevate your dVault freestanding collection unit by an additional 10 inches or to create a flat mounting surface on a pitched installation site. Can be used in custom installations as well.
dVault Heavy Duty Steel Pedestal for DVCS0015, DVCS0020, and DVCS0023 Models DVCS0030P - Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$279.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 19 in |
| Height | 10 in |
| Weight | 57 lbs |
Product Details
| Assembly Required | No |
| Color | Black |
| Series | DVCS0030P |
| Accessory Type | Post/Pedestal |
| Notification Flag | N |
| Style | Heavy Duty Steel Pedestal |
| Mounting Location | Surface Mounted |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | DVCS0030P-1 |
| Brand | dVault |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | Meets USPS Specifications |