Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3794069

MPN #: 53315

New Age Industrial Heavy Duty Shelving Unit, 4 Solid Shelves, 30"W x 16"D x 60-1/8"H

Product Description
The New Age Industrial 53315 4-Tier Mobile Heavy Duty Aluminum To-Go Shelving Unit is the ultimate solution for flexible, sanitary, and efficient order fulfilment! Designed as a versatile Mobile Order Pick-Up Station, this unit centralizes carryout, curbside, and third-party delivery orders while giving you the freedom to move your staging area wherever it's needed most. By creating a clear, organized, and mobile hub, you can reduce bottlenecks and adapt your floor plan in real-time during peak hours.

Crafted from high-quality aluminum, this station is incredibly strong yet lightweight and built to endure the fast-paced demands of modern food service. It is inherently resistant to rust and corrosion, making it a long-term, sanitary investment. The innovative design features an open front with the two front posts eliminated, providing staff and drivers with unobstructed access and maximum visibility for rapid order retrieval. With smooth-rolling swivel casters and fully welded solid shelves, this unit is as easy to move as it is to sanitize.

Features:
  • Complete 4-Tier Mobile Order Pick-Up Station: A specialized mobile kit designed to optimize to-go, carryout, and third-party delivery operations
  • Overall Product Dimensions (16"L x 60.125"H x 30"W): A compact, mobile footprint that fits easily into hallways, foyers, or behind-the-counter staging areas
  • Superior Mobility: Equipped with four durable 2" x 1.375" plate-type swivel casters with brakes for effortless repositioning and secure placement
  • Unobstructed Access: Innovative cantilever-style design eliminates front posts for quick, easy loading and retrieval of family-sized meals or small orders
  • Weight Capacity: 100 lbs Per Shelf; 400 lbs total unit capacity
  • Number of Shelves: 4
  • Type of Shelves: Solid Aluminum Shelves with fully welded and sealed seams for a smooth, non-porous surface that wipes down effortlessly
  • Infinitely Adjustable Height: Customize shelf spacing to perfectly fit anything from small coffee bags to multi-item delivery bags
  • Durable Aluminum Construction: Crafted from high-strength aluminum that is guaranteed to never rust or corrode
  • Quick Assembly: Shelves easily attach to the rear posts using the included Allen wrench; no other tools are required
  • 5-Year Guarantee: Against Material Defects and Workmanship
  • Lifetime Guarantee: Against rust and corrosion
Invest in a shelving solution that combines professional organization, hygiene, and total mobility for your to-go service. Ready to make your delivery operations more flexible with a durable and accessible mobile order hub? Order your New Age Industrial 53315 4-Tier Mobile To-Go Shelving Unit today!

PRICE
$1,365.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth30 in
Height60-1/8 in
Weight39.9 lbs

Product Details

Assembly RequiredYes
Type4 Shelf Solid
Shelf Capacity100 lbs
StyleSolid Adjustable Shelving Unit
Number of Shelves4
MaterialAluminum
Manufacturers Part Number53315
BrandNew Age Industrial

Warranty

Warranty5 yr

Compliance & Certifications

NSF CertifiedNo