Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3794086

MPN #: 53316

New Age Industrial Heavy Duty Shelving Unit, 4 Solid Shelves, 42"W x 13-3/4"D x 60-1/4"H

Product Description
The New Age Industrial 53316 4-Tier Stationary Heavy Duty Aluminum To-Go Shelving Unit is the ultimate solution for streamlining your online and mobile order fulfilment! Designed as a high-capacity Order Pick-Up Station, this unit centralizes carryout, curbside, and third-party delivery orders (like DoorDash, Uber Eats, and Grubhub) to ensure seamless handoffs. By creating an extra-wide, organized hub, you can reduce bottlenecks and improve order accuracy even during the most demanding peak hours.

Crafted from high-quality aluminum, this station is incredibly strong yet lightweight and built to last. It is inherently resistant to rust and corrosion, making it a long-term, sanitary investment for any modern food service or retail environment. The innovative design features an open front with the two front posts eliminated, providing staff and delivery drivers with unparalleled ease of access and maximum visibility for rapid order retrieval. The solid shelves offer a smooth, non-porous surface that is easy to wipe down and sanitize, ensuring you maintain the highest hygiene standards.

Features:
  • Complete 4-Tier Order Pick-Up Station: A specialized kit designed to maximize the efficiency of to-go, carryout, and third-party delivery operations
  • Overall Product Dimensions (13.75"L x 60.25"H x 42"W): An extra-wide, slim-profile design that provides maximum staging area while maintaining a small footprint
  • Unobstructed Access & Visibility: Innovative cantilever-style design eliminates front posts for quick, easy loading and retrieval of orders
  • Weight Capacity: 100 lbs Per Shelf; 400 lbs total unit capacity
  • Number of Shelves: 4
  • Type of Shelves: Solid Aluminum Shelves with fully welded and sealed seams for a smooth, easy-to-clean surface
  • Infinitely Adjustable Height: Customize shelf spacing to fit a wide range of order sizes, from small beverage bags to large multi-item catering orders
  • Stationary Stability: Equipped with adjustable feet to ensure stable, level placement on any floor surface
  • Durable Aluminum Construction: Crafted from robust aluminum that is guaranteed to never rust or corrode
  • Quick Assembly: Shelves easily attach to the rear posts using the included Allen wrench; no other tools are required
  • 5-Year Guarantee: Against Material Defects and Workmanship
  • Lifetime Guarantee: Against rust and corrosion
Invest in a shelving solution that combines professional organization, hygiene, and peak efficiency for your to-go service. Ready to elevate your delivery operations with a durable and high-visibility order hub? Order your New Age Industrial 53316 4-Tier To-Go Shelving Unit today!

PRICE
$1,229.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-3/4 in
Depth42 in
Height60-1/4 in
Weight36.3 lbs

Product Details

Assembly RequiredYes
Type4 Shelf Solid
Shelf Capacity100 lbs
StyleSolid Adjustable Shelving Unit
Number of Shelves4
MaterialAluminum
Manufacturers Part Number53316
BrandNew Age Industrial

Warranty

Warranty5 yr

Compliance & Certifications

NSF CertifiedNo