Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166836

MPN #: 04155-SU

Sunlite® Medium Duty Appliance Extension Cord, 14/3 Gauge, 15A, 125V, 9'L, Beige/Gray

Product Description
The Sunlite® 04155 Heavy Duty Appliance Extension cord is built to handle anything you throw at it. Its 14-gauge wire 3 prong extension cord is rated for 15 amps to support common voltage power requirements in the home or office. Ideal for plugging in large appliances such as washers, refrigerators, power tools and other major appliances. With 125 Volts, this appliance extension cord can take up to 1875 Watts, it's been tested to meet ETL's rigorous safety and quality standards. Indoor and outdoor use. Please make sure that your appliance can be used with an extension cord.

Features:
  • 9-Foot Length - Long 9-foot length helps you reach farther when than the original cords allow
  • Multiple Uses - Great for small appliances, fans, electronics, lamps, mobile devices, holiday decorations, and more
  • Finish: Beige/Gray


PRICE
$15.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-3/8 in
Height1-1/2 in
Weight0.8 lbs
Cord Length9 ft
Gauge14/3 ga

Product Details

TypeMedium Duty Extension Cord
Cord JacketSJTW
ColorWhite
Amperage15 A
Voltage Rating125 V
Wattage1875 W
Description9' Medium Duty Appliance Extension Cord
Package Quantity1
Manufacturers Part Number04155-SU
Number of Receptacles1
BrandSunlite

Compliance & Certifications

CertificationsETL Listed