Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
PEMS

Model # :WBB879424

MPN #: 6LC4840CW

Heavy Duty Six Wing Condenser Fan Blade, 48" Dia., CW, 40° pitch

Product Description
Heavy Duty Six Wing Condenser Fan Blades Can Be Used In Air Conditioning And Heating Applications.

Heavy Duty Six Wing Condenser Fan Blades have a sturdy construction for long lasting durability and strength. Rotation is clockwise and RPM range from 400 to 1140. Blade weight, blade depth, pitch and other dimensions vary. L Type Bushing Needed

PRICE
$1,765.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Depth5 1/2 in
Blade Width11-5/8 in
Diameter48 in

Product Details

Max RPM500 rpm
RPM400/500/600 rpm
Static Pressure 0.3" BHP1.74/3.19/5.30 BHP
Static Pressure 0.0" CFM21087/26358/31630 CFM
Number of Blades6
Static Pressure 0.0" BHP1.44/2.81/4.85 BHP
RotationClockwise °
Pitch Degrees40 °
Static Pressure 0.3" CFM11536/21123/27615 CFM
BrandPEMS