Heavy Duty Spring Rewind Hose Reel For Air/Water/Oil: 1/2" I.D., 100' Cap., Without Hose, 300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Duty Spring Rewind Hose Reel For Air/Water/Oil: 1/2" I.D., 100' Cap., Without Hose, 300 PSI. Coxreels' proprietary "CPC" powder coat finish; 1/4" plate steel support post; solid 1" steel center support shaft; double support points to the center shaft; full flow swivel joint; adjustable arm guide; cartridge style spring motor; 4-roller non-snag hose guide; 8-position locking ratchet. multiple mounting positions
PRICE
$605.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19.63 in |
| Width | 9.25 in |
| Height | 21 in |
| Weight | 66 lbs |
| Hose Inside Diameter | 1/2 in |
| Hose/Cord Length | 100 ft |
| Reel Hose Length Capacity | 100 ft |
Product Details
| Type | Hose Reel |
| Open or Enclosed Chassis | Open |
| Color | Blue |
| Series | SH |
| Style | Open Chassis |
| Drive/Return Type | Spring Return |
| Material | Steel |
| Manufacturers Part Number | SHL-N-4100 |
| Cable/Cord/Hose Included | No |
| PSI | 300 psi |
| Brand | Coxreels |
Warranty
| Warranty | 2 yr |