- All-welded, steel construction
- 3-point locking system with pad-lockable cast iron locking handle (pad-lock not included)
- 7 gauge leaf hinges to prevent sagging
- Double recessed doors open at 180° for full access to product
- Shelves bolt into place easily using fasteners provided and adjust on 2-1/4" centers
- 6"H base/legs which provide access for forklifts; prepunched holes allow for lagging to the floor
- Cabinets ship fully assembled
- Durable, textured, gray powder coat finish
Durham Mfg.® Heavy Duty Stationary Ventilated Cabinet, 48"W x 18"D x 78"H, All-Welded, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,869.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 18 in |
| Height | 78 in |
| Weight | 359.1 lbs |
| Gauge | 14 ga |
Product Details
| Lock Type | Padlock Hasp |
| Type | Stationary Ventilated Cabinet |
| Shelf Capacity | 1000 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Black |
| Door Type | Ventilated |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 5 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | 2703V-4S-08T |
| Number of Fixed Shelves | 1 |
| Base Type | Legs |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |