- Made of 16 gauge galvanized steel.
- Rear locking access door standard; front access door also available.
- Locking access secures incoming mail and parcels; secure posi lock resists pry attacks.
- Commercial grade powder coat finish resists rust.
- Security Drop Door-US Patent 6,347,737
- Includes 10" heavy-duty steel pedestal.
- Proudly made in the USA.
dVault Deposit Vault Mailbox and Parcel Drop with Pedestal DVCS0030 - Rear Access - Copper Vein
Write a Review
|
Questions & Answers (0)
Product Description
This sturdy, secure and extra large package deposit box safely stores 2+ weeks of mail and packages. It is perfect for people who work from home, travel or who receive a lot of correspondence and parcels.
PRICE
$1,225.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 19 in |
| Height | 52 in |
| Weight | 155 lbs |
| Gauge | 16 |
| Collection Box Dimensions (W x D x H) | 19" x 19" x 27" |
Product Details
| Assembly Required | No |
| Lock Type | Multi-Pin Posi-Lock System |
| Notification Flag | N |
| Mounting Location | Surface Mounted Post (Incuded) |
| Material | Steel |
| Number of Collection Boxes | 1 |
| Manufacturers Part Number | DVCS0030-5 |
| Brand | dVault |
| Type | Rear Access |
| Color | Brown |
| Series | DVCS0030 |
| Style | Secure Extra Large Mail and Parcel Drop Box |
| Finish | Galvanized |
| Number of Compartments | 2 |
| Package Quantity | 1 |
| Number of Parcel Boxes | 1 |
| Number of Mailboxes | 1 |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | Meets USPS Specifications |