Better Built Heavy Duty Steel Storage Tank, 200 Gal. Rectangle White - 37224244
Write a Review
|
Questions & Answers (0)
Product Description
The Heavy Duty truck tool box series was created for the working professionals that depend on their truck tool box every day to get the job done. The HD series is the highest quality, most feature-rich truck tool box line on the market. HD truck tool boxes are built with many extra features above and beyond our other product lines. HD Transfer Tanks provide easy transport and storage of non-flammable liquids. Overfill restriction allows for automatic shut-off at the pump and the lockable cap and coupler allow venting. Flush mounted dual reinforced bungs strengthen the pump mounting location. Baffles add strength while preventing contents from shifting too quickly. Fully welded mounting brackets allow for easy mounting of the tank. All tanks are 100% quality inspected with a dual pressure and submersion leak test prior to leaving the factory.
PRICE
$2,599.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 62 in |
| Width | 28 in |
| Height | 28 in |
| Weight | 303 lbs |
| Size | 200 Gallon |
Product Details
| Style | Rectangle |
| Material | Steel |
| Package Quantity | 1 |
| Description | Storage Tank |
| Color | White |
| Manufacturers Part Number | 37224244 |
| Brand | Better Built |