Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3194249

MPN #: TA-50-PER-P-RAL5001

Strong Hold® Heavy Duty TA-50 Personal Locker, 42"W x 24"D x 78"H, Blue, All Welded

Product Description
This Strong Hold® TA-50 storage locker has been expertly engineered with military application in mind. It is constructed with 18 GA steel and has punched ventilation on the doors and sides - not weak expanded metal. The doors are each supported by 3 proprietary hinges that prevent sagging and keep the door gaps tight. This locker is immediately ready for use. We are a Veteran-Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold® products is unmatched.

Features:
  • Constructed with 18 GA cold rolled steel, welded with reinforcing rivets
  • An adjustable shelf (1000 lb. total capacity) with garment bar (300 lb. capacity) and 2 adjustable hooks
  • 3-point locking system and a standard padlock hasp to keep your gear secure
  • Ships fully assembled and ready for use
  • 10-year warranty


PRICE
$1,589.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth24 in
Height78 in
Weight231 lbs

Product Details

TypeMilitary TA-50 Locker
ColorBlue
Door TypePerforated
Configuration1 Wide
StyleAdjustable Shelf, Garment Bar, 2 Moveable Hooks
IncludesAdjustable Shelf, Garment Bar, 2 Moveable Hooks
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberTA-50-PER-P-RAL5001
BrandStrong Hold

Warranty

Warranty10 yr