Case Design Heavy-Duty Trade Show Supertrunk Foam Lined 843-36-FL - 34"L x 22"W x 22"H - Black
Write a Review
|
Questions & Answers (0)
Product Description
Supertrunk Heavy-Duty protection at its best, 3/8" plywood/ABS laminate in and out, Galvanized steel angles, Steel Tongue-and-groove frame, Heavy corners, Continuous hinge, Lined with 1" thick foam
Inside Dimensions: 34"L x 22"W x 22"H
Outer Dimensions: 38"L x 26"W x 26"H
Inside Dimensions: 34"L x 22"W x 22"H
Outer Dimensions: 38"L x 26"W x 26"H
PRICE
$1,749.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 26 in |
| Height | 26 in |
| Inside Length | 34 in |
| Inside Width | 22 in |
| Inside Height | 22 in |
| Weight | 72 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Recessed Latch, Padlockable |
| Color | Black |
| Series | Supertrunk |
| Style | Non-Wheeled Case with Foam |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 843-36-FL |
| Brand | Case Design |
Warranty
| Warranty | 1 yr |