Case Design Top Of The Line Supertrunk Foam Filled 847-2013-FF - 20"L x 10"W x 13"H - Blue
Write a Review
|
Questions & Answers (0)
Product Description
Supertrunk Top-Of-The-Line Shipping Protection, 3/8"plywood/ABS laminate-outside, Extruded double angles, Recessed latches and handles, Heavy-duty aluminum alloy 6063 tongue-and-groove frame with gasket, Continuous hinge, Filled with layers of 2" foam, cutting knife included
Inside Dimensions: 20"L x 10"W x 13"H
Outer Dimensions: 22"L x 12"W x 15"H
Inside Dimensions: 20"L x 10"W x 13"H
Outer Dimensions: 22"L x 12"W x 15"H
PRICE
$699.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 12 in |
| Height | 15 in |
| Inside Length | 20 in |
| Inside Width | 10 in |
| Inside Height | 13 in |
| Weight | 22 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Recessed Latch, Padlockable |
| Color | Blue |
| Series | Supertrunk |
| Style | Non-Wheeled Case with Foam |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 847-2013-FF |
| Brand | Case Design |
Warranty
| Warranty | 1 yr |