Case Design Heavy-Duty Trade Show Supertrunk with Wheels 843-4026-WW - 40"L x 24"W x 26"H - Black
Write a Review
|
Questions & Answers (0)
Product Description
Supertrunk Heavy-Duty protection at its best, 3/8" plywood/ABS laminate in and out, Galvanized steel angles, Steel Tongue-and-groove frame, Heavy corners, Continuous hinge, with 4" Heavy Duty Casters, Set of 4
Inside Dimensions: 40"L x 24"W x 26"H
Outer Dimensions: 42"L x 26"W x 33"H
Inside Dimensions: 40"L x 24"W x 26"H
Outer Dimensions: 42"L x 26"W x 33"H
PRICE
$2,029.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 26 in |
| Height | 33 in |
| Inside Length | 40 in |
| Inside Width | 24 in |
| Inside Height | 26 in |
| Weight | 91 lbs |
| Wheel Diameter | 4" |
Product Details
| Assembly Required | No |
| Lock Type | Recessed Latch, Padlockable |
| Color | Black |
| Series | Supertrunk |
| Wheel Type | Heavy Duty, Swivel |
| Style | Wheeled Case without Foam |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 843-4026-WW |
| Brand | Case Design |
Warranty
| Warranty | 1 yr |