CSL Utility Cart Gray Carpet, Gray Bumper, 5" Gray Poly Wheels
Write a Review
|
Questions & Answers (0)
Product Description
Utility cart with non marring bumper which wraps around entire base. 1" steel tubing with black finish and gray carpet will stand up to wear and tear. 5" gray poly casters, 2 rigid and 2 swivel. Easy manueverability around corners and in elevators. Heavy duty 1" base holds up to 2000 lbs!Made in the USA.
PRICE
$689.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43 in |
| Width | 23 in |
| Height | 36 in |
| Weight Capacity | 2000 lbs |
| Weight | 55 lbs |
| Wheel Diameter | 5 in |
| Gauge | 12 |
Product Details
| Assembly Required | Yes |
| Bumper Color Family | Gray |
| Carpeted Deck Color Family | Gray |
| Material | Steel |
| Number of Handles | 1 |
| Manufacturers Part Number | 2100GY-090-GRY |
| Number of Wheels | 4 |
| Brand | Central Specialties Ltd. |