- These Boxes are the industry standard
- Boxes ship and store flat to save space
- Material: Corrugated Cardboard
Global Industrial
Model # :WBB3166048
Global Industrial Heavy Duty Triple Wall Corrugated Boxes, 12"L x 12"W x 12"H, Kraft - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$204.75 Sold in packages of 5 / $40.95 ea
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 12 in |
| Inside Length | 12 in |
| Inside Width | 12 in |
| Inside Height | 12 in |
| Weight Capacity | 280 lbs |
Product Details
| Box Style | Regular Slotted |
| Color | Kraft |
| Strength | 1100# / ECT 90 |
| Recyclable | Yes |
| Material | Corrugate |
| Wall Type | Triple |
| Package Quantity | 5 |
| Manufacturers Part Number | B3166048 |
| Brand | Global Industrial |