Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jendyk

Model # :WBB2347649

MPN #: X2K6N22Z

Jendyk Heavy Duty Truck Wheel Lock Set (M22 X 1.5 Thread Size) Set Of 6 Lock Nuts, 2 Keys - X2K6222Z

Product Description
Jendyk Heavy Duty Truck Wheel Lock Set (M22 X 1.5 Thread Size) Set Of 6 Lock Nuts And 2 Keys X2K6222Z

JENDYK's easy to install wheel nut locks provide you with extraordinary security for your truck and trailer wheels. The clean, modern and virtually indestructible design of each lock and key offer security that can't be compromised. For considerably less than the cost of one tire, you can install wheel nut locks to help avoid the annoying costs and complications of increased insurance, downtime, delays, and vehicle damage. This set includes 2 keys and 6 wheel nut locks. Fits M22 x 1.5 thread size studs (33mm Hex).

PRICE
$299.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread SizeM22 x 1.5 in

Product Details

TypeLocking Wheel Nut Set
Package Quantity1
DescriptionTractor Wheel Locks
ColorSilver
Manufacturers Part NumberX2K6N22Z
BrandJendyk