Urrea Heavy Duty Twin Hammer Air Impact Wrench, 1" Drive Size, 1500 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
The Twin Hammer mechanism has two identical hammers delivering simultaneous balanced impacts. This design is an improvement over other mechanisms, reducing vibration and delivering greater torque. 6" extended anvil to reach deep areas. Reverse valve easily changes direction. Choke valve and controlled start allow the user to easily loosen the pin.
PRICE
$989.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/2 in |
| Air Inlet | 1/2 in |
| Max Torque | 1500 lb-in |
| Drive Size | 1 in |
| Hose Size Inside Diameter | 3/4 |
| Working Torque | 2033 - 1500 @ 90 PSI lb-ft |
| Bolt Capacity | 1-1/4 in |
Product Details
| RPM | 4000 rpm |
| Type | Reversible |
| CFM | 9 CFM |
| Air Inlet Thread Size (NPT) | 1/2 in |
| Anvil | Extended |
| Description | Heavy Duty Twin Hammer Air Impact Wrench |
| Manufacturers Part Number | UP797-6 |
| Average CFM | 9 SCFM SCFM |
| Exhaust | Front |
| Brand | Urrea |
Warranty
| Warranty | 1 yr |