Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fpxair

Model # :WBB3137221

MPN #: FPX-135K

FPXair® Impact & Ratchet Kit, 1/2" Drive Size, 3/8" Socket, 500 Max Torque

Product Description
The FPX-135K is the perfect kit for the automotive enthusiast. The kit includes our FPX-130 ½" aluminum impact wrench and our FPX-250 3/8" ratchet wrench. The FPX-130 has a durable aluminum body making it more comfortable during long term use. The FPX-250 3/8 ratchet is designed for applications where assembly and disassembly of product is needed. This ratchet wrench features 1/2" Anvil & an ergonomic design with rubberized grip for ease of handling, safety, and torque accuracy.

Includes:
  • FPX-130 Impact
  • FPX-250 Ratchet
  • 3/8", 1/2", 5/8", 13/16" Sockets
  • 3" Extension
  • Carry Case
PRICE
$169.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/16
Height7-3/8 in
Weight6 lbs
Air Inlet1/4 in
Max Torque500 lb-in
Drive Size1/2 in
Working Torque80 - 400 lb-ft

Product Details

RPM9000 rpm
CFM5 CFM
ColorBlue
Max PSI90 psi
StylePistol
ReversibleYes
MaterialAluminum
DescriptionImpact & Ratchet Kit
Package Quantity1
Manufacturers Part NumberFPX-135K
BPM1200
Average CFM5
Free Speed9000 rpm
BrandFpxair

Warranty

Warranty1 yr