Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079411

MPN #: 2427537001

Blickman Heavy Duty Utility Cart, 2 Shelves, 4 Side Lip, Push Handles, 2 Hook IV Pole

Product Description
This 7537SS IV utility cart is Blickman's standard heavy duty utility cart (7537SS) with the addition of an IV pole attachment. It features two solid stainless steel shelves, each surrounded by four 1" sides. The IV pole attachment is a stainless steel IV pole that is adjustable from 63 1/2" to 97 1/2" and comes standard with two hooks. It travels on 5" swivel casters and maneuvers easily with angled push handles.

Features:
  • Stainless steel construction for easy cleaning
  • Heavy duty
  • Two solid shelves with four 1" sides (closed in)
  • IV pole attachment
  • Two angled push handles for easy maneurverability
  • 4" swivel casters
  • Guardrails


PRICE
$1,419.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Height30 - 42 in

Product Details

Assembly RequiredYes
TypeGeneral Purpose Supply Cart
ColorSilver
Number of Shelves2
MaterialStainless Steel
Package Quantity1
DescriptionHeavy Duty Utility Cart with Shelves
Manufacturers Part Number2427537001
BrandBlickman

Warranty

WarrantyLifetime Limited