Jamco Heavy Duty Storage Cabinet, Clear View Door, 4 Shelves, 60"W x 24"D x 78"H, All-Welded, Black
|
Questions & Answers (0)
Product Description
Heavy Duty Welded Cabinet Clearview Doors Four Shelves, 60"W x 24"D x 78"H, Black
All welded 14 gauge construction. Clearview door panels with 13 gauge expanded mesh. Lockable doors, with lever handle, 3 point locking system, padlock not included. Doors open 180 degrees. Includes four 14 gauge reinforced shelves with 1 1/2 inch lips. Shelves adjust on 2 1/2 inch centers. Overall height is 74 inches. Powder coated black finish.
All welded 14 gauge construction. Clearview door panels with 13 gauge expanded mesh. Lockable doors, with lever handle, 3 point locking system, padlock not included. Doors open 180 degrees. Includes four 14 gauge reinforced shelves with 1 1/2 inch lips. Shelves adjust on 2 1/2 inch centers. Overall height is 74 inches. Powder coated black finish.
PRICE
$2,149.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 78 in |
| Weight Capacity | 4000 lbs |
| Weight | 496 lbs |
| Gauge | 14 ga |
Product Details
| Lock Type | Padlock Hasp |
| Type | Stationary Ventilated Cabinet |
| Shelf Capacity | 1000 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Black |
| Door Type | Clear View |
| Style | Full Height |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | DJ260-BL |
| Number of Fixed Shelves | 1 |
| Base Type | Legs |
| Brand | Jamco |
Warranty
| Warranty | 1 yr |