Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jamco

Model # :T9FB593437

MPN #: DJ260-GP

Jamco Heavy Duty Storage, Clear View Door, 4 Shelves, 60"W x 24"D x 78"H, All-Welded, Gray

Product Description
Heavy Duty Welded Cabinet Clearview Doors Four Shelves, 60"W x 24"D x 78"H, Gray

All welded 14 gauge construction. Clearview door panels with 13 gauge expanded mesh. Lockable doors, with lever handle, 3 point locking system, padlock not included. Doors open 180 degrees. Includes four 14 gauge reinforced shelves with 1 1/2 inch lips. Shelves adjust on 2 1/2 inch centers. Overall height is 74 inches. Powder coated black finish.

PRICE
$2,149.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2149.00
Buy 6 units - 10 units
2039.00Save $110.00 (5%)
Buy 11+ units
1979.00Save $170.00 (8%)
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height78 in
Weight Capacity4000 lbs
Weight496 lbs
Gauge14 ga

Product Details

Lock TypePadlock Hasp
TypeStationary Ventilated Cabinet
Shelf Capacity1000 lbs
Number of Adjustable Shelves4
ColorGray
Door TypeClear View
StyleFull Height
Number of Shelves4
MaterialSteel
Construction TypeAll-Welded
Number of Compartments5
Package Quantity1
Manufacturers Part NumberDJ260-GP
Number of Fixed Shelves1
Base TypeLegs
BrandJamco

Warranty

Warranty1 yr