Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3154437

MPN #: WSB2-3048-AH

Little Giant® Heavy Duty Welded Workbench, 48 x 30", Adj Height, Lower Shelf, Steel Square Edge

Product Description
Heavy-duty, all-welded steel workbench is built to last in the most demanding applications.

Features:
  • 48"W x 30"D Top Size
  • 5000 lbs. Capacity
  • 12 gauge steel top
  • 1-1/2" retaining lips on top work surface
  • Corner gussets for additional reinforcement
  • Footpads feature a 5/8" hole for mounting to the floor
  • Gray powder coated finish
  • 3" backstop on top and Half-depth lower shelf
  • All-welded and ready for immediate use
  • Adjustable height: Height adjusts from 27" - 41" in 2" increments
  • 1-1/2" x 1-1/2" x 3/16" thick angle iron and brace


PRICE
$725.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
725.00
Buy 6 units - 11 units
689.00Save $36.00 (5%)
Buy 12+ units
669.00Save $56.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth30 in
Height27 - 41 in
Weight Capacity5000 lbs
Weight130 lbs
Nominal Height27 - 41 in

Product Details

Assembly RequiredNo
PowerNo
TypeOpen Base Workbench
ColorGray
Adjustment TypeBolted Leg
StyleBackstop and Shelf
Duty RatingHeavy Duty
Edge TypeSquare
Country of OriginUSA
Leg StyleChannel Leg
Mobile or StationaryStationary
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Leg TypeAdjustable
Manufacturers Part NumberWSB2-3048-AH
Top MaterialSteel
BrandLittle Giant