Little Giant WSL2-2460-AH 60"W x 24"D Welded Steel Workbenches w/ Back and End Stops, Adj. Height
Write a Review
|
Questions & Answers (0)
Product Description
12 gauge steel top workbench with angle iron reinforcements give these workbenches capacity to 5000 lbs. 1-1/2" raised edge on back and each side to keep parts and components contained. Fully welded and shipped set up, ready for use. Footpads have mounting holes ready for anchoring to your floor. Durable gray powder coat finish.
PRICE
$889.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 27 - 41 in |
| Weight Capacity | 4500 lbs |
| Weight | 148 lbs |
| Nominal Height | 27 - 41 in |
| Backsplash Height | 1-1/2 in |
Product Details
| Assembly Required | No |
| Number of Drawers | -- |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Material | Steel |
| Number of Shelves | 1 |
| Material Gauge | 12 Gauge |
| Construction Type | All-Welded |
| Manufacturers Part Number | WSL2-2460-AH |
| Brand | Little Giant |
| Power | No |
| Type | Open Base Workbench |
| Shelf Type | Half Depth Lower Shelf |
| Color | Gray |
| Adjustment Type | Bolted Leg |
| Style | Back/End Stops and Shelf |
| Duty Rating | Heavy Duty |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Leg Type | Adjustable |
| Top Material | Steel |
Warranty
| Warranty | 1 Year Limited |