- Two ply quilted white fleece out palm, knuckle strap
- Style: Clute
Gauntlet Cuff Hot Mill Gloves, Boss 1bc40721, 1 Pair - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
HEAVY WEIGHT HOT MILL GLOVE W/GAUNTLET
PRICE
$53.28 Sold in packages of 12 / $4.44 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Weight | 0.5 lbs |
| Size | L |
Product Details
| Type | High Heat Gloves |
| Material | Fleece |
| Package Quantity | 12 Pairs |
| Color | White |
| Manufacturers Part Number | 1BC40721 |
| Lining Material | Rayon |
| Cuff Style | Gauntlet |
| Brand | Boss |