MAPA ® Temp-Dex 720, Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 9
|
Questions & Answers (0)
Product Description
MAPA ® Temp-Dex 720 Plus Nitrile Palm Coated Thermal Gloves w/ Dots, Medium Weight, 1 Pair, Size 9
TEMP-DEX 720, Medium weight nitrile palm coated gloves with knit wrist and thermal paramide/polyester liner. Dexterity and resistance to cuts for optimized thermal protection. Special nitrile Grip coating facilitates work in moderately oily environments. Knitted aramide fibers ensures protection from cuts. Comfort and insulation of the interior terry-cloth. Excellent abrasion resistance: superior durability. FDA Approved, Standard 21CFR. Industries used in: Rubber Industry and Mechanical Industry.
TEMP-DEX 720, Medium weight nitrile palm coated gloves with knit wrist and thermal paramide/polyester liner. Dexterity and resistance to cuts for optimized thermal protection. Special nitrile Grip coating facilitates work in moderately oily environments. Knitted aramide fibers ensures protection from cuts. Comfort and insulation of the interior terry-cloth. Excellent abrasion resistance: superior durability. FDA Approved, Standard 21CFR. Industries used in: Rubber Industry and Mechanical Industry.
PRICE
$27.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Weight | 0.2 lbs |
| Size | L |
| Gauge | 13 ga |
Product Details
| Type | High Heat Gloves |
| Color | Orange |
| Application | Rubber Industry, Mechanical industry |
| Series | Temp-Dex 720 |
| Cuff Style | Elastic Knitwrist |
| Temperature Range | Up To 257 °F |
| Style | Temp-Dex® Plus |
| Material | Knit Aramide, Neoprene Coating |
| Usage | Rubber Industry, Mechanical industry |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 34720029 |
| Texture | Dots |
| Lining Material | Knit |
| Waterproof | No |
| Coating Material | Nitrile |
| Cut Level | A2 |
| Brand | MAPA Professional |
Compliance & Certifications
| ANSI Heat Level | 2 |
| Certifications | FDA Approved, Standard 21CFR, ISO 13997, EN 388 4X43B |