Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C-Line Products

Model # :WBB3224393

MPN #: 62058

C-Line Products® Heavyweight Top Loading Mini Size Sheet Protectors,Clear,8-1/2"x5-1/2", 100/Pk

Product Description
C-Line's® sheet protectors are designed to protect your documents day after day, no matter how often they're handled. Sheet protectors offer an invaluable way to store hard copies of documents, reports and other important paperwork. Use sheet protectors in conjunction with three-ring binders to store, protect and conveniently organize your documents for easy reference when needed.

Features:
  • Heavyweight Polypropylene Material - Provides extra durability for permanent storage of frequently used materials. Documents stay protected in 3-ring binders and resist tearing, even with heavy use. Polypropylene material provides acid-free protection with no photocopy transfer
  • Acid-free - Ever have a document stick to a sheet protector or binder? That won't happen with poly material; the threat of photocopy transfer from the document to the sheet protector will be eliminated. This allows for your documents to be better preserved over time
  • Durable reinforcement strip - To ensure that the documents remain in the three-ring binder, C-Line®features a reinforcement strip along the side of the sheet protector that attaches to the binder. This extra layer of material provides additional protection and security for the document
  • Mini Size Document Storage- Although you can put a small document into a large sheet protector, sometimes it's nice to have the right size for the job. C-Line®has created the mini size sheet protector to accommodate these smaller 8-1/2 x 5-1/2 sheets. Mini sheet protectors provide safe protection and fit in standard 3-ring executive or mini binders
  • Top Loading Design - Provides great protection and ease of use. These sheet protectors are closed on three sides and the paper is inserted from the top. They feature a sealed binding edge that is punched for binders so there is no need to punch holes in your documents. The top loading style allows a document to be added or removed from a sheet protector without having to remove the holder from the binder
  • Clear Finish - Clear sheet protectors are preferred by the majority of sheet protector users in the United States. A clear protector offers a sharp, transparent finish. It is perfect for showcasing your materials and makes presentations appear bold and bright
  • Three-hole Punched - Sheet Protector is three-hole punched


PRICE
$19.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeSheet Protectors
MaterialPolypropylene
Package Quantity50
ColorClear
Manufacturers Part Number62058
Sheet Capacity2
BrandC-Line Products