Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boardwalk

Model # :T9FB3130443

MPN #: BWKSSHWPSBIW

Boardwalk® Heavyweight Wrapped Soup Spoon, Polystyrene, Black, Pack of 1000

Product Description
Cutlery made from rigid polystyrene material is great for use with firm foods such as vegetables, fruits, meats, and other hearty dishes. The heavyweight, polystyrene cutlery is a nice option for high-end takeout, catering, outdoor gatherings, and events. The substantial and sturdy design remains in-tact during use. Neutral color fits a wide variety of occasions and cuisines.

Features:
  • Complimentary color options allow for use in a variety of settings, from office parties to upscale catering
  • Economical, yet sturdy option for takeout or events


PRICE
$39.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-11/16 in

Product Details

Made in the USANo
Package Quantity1000
ColorBlack
Manufacturers Part NumberBWKSSHWPSBIW
GradeHeavyweight
BrandBoardwalk