Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dixie

Model # :WBB3180397

MPN #: TH53C7

Dixie® Heavyweight Individually Wrapped Teaspoons, Polystyrene, Black 1000/Carton

Product Description
Dixie® Heavyweight Cutlery offers exceptional strength and rigidity. Individually wrapped to help promote cleanliness, making it easier to maintain sanitary conditions. The elegant design provides upscale performance. Full-sized utensils are ideal for take-out, delivery and salad bar service.

Features:
  • Features a sophisticated black color, providing an upscale performance
  • Strong and rigid heavy-weight disposable utensils, perfect for your finest feast
  • Ideal for hot and cold foods
  • Measures 6-1/8" in length
  • Economical alternative for lunch and light dinner fare


PRICE
$129.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/8 in

Product Details

Made in the USANo
MaterialPolystyrene
Package Quantity1000
DescriptionIndividually Wrapped Heavyweight Teaspoons
ColorBlack
Manufacturers Part NumberTH53C7
GradeHeavyweight
BrandDixie