A great option for virtually any dining environment - individually wrapped, medium-weight spoons are flexible yet rigid enough to hold up to most uses. Smooth, glossy plastic construction is easy to grip for excellent control. Disposable design allows quick, easy cleanup after each use. These spoons are perfect for office parties, breakroom use, take-out meals, concession stands, ice cream parlors, cafeterias, catering and more.
Genuine Joe® Mediumweight, Individually Wrapped Polypropylene Teaspoon, White, 1,000/case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$27.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-7/16 in |
Product Details
| Made in the USA | No |
| Material | Polypropylene |
| Package Quantity | 1000 |
| Color | White |
| Manufacturers Part Number | BWKTSHWPPWIW |
| Grade | Heavyweight |
| Brand | Boardwalk |