Global Industrial
Model # :WB695421
Global Industrial™ Mobile Height Adjustable Laptop Computer Workstation Security Cart
|
Questions & Answers (0)
Product Description
Global Industrial® Mobile Laptop Computer Workstation
Laptop Computer Security Workstation
This Mobile Laptop Computer Workstation provides easy mobility of a laptop with theft-deterring security bar. Low-profile platform is angled at 10 degrees for ergonomic operation and allows clearance for interfaces. The security bar on the Mobile Laptop Workstation secures your laptop via included screws or small padlock with a shackle diameter of up to 3/16" (sold separately). The Laptop Security Workstation unit also comes with a retractable mouse tray that can be attached on either side for convenience.
The Laptop Workstation platform measures 15-1/2"W x 11-3/8"D and is made of steel affixed to a lightweight and durable aluminum post. Center post of unit measures 1.57" diameter. Laptop tray fits typical laptops up to 15" screens. Mobile Laptop Workstation glides smoothly on five 2.5" swiveling casters (3 locking). Optional Printer Shelf, and CPU Holder are available and sold separately. Easy assembly.
Laptop Computer Security Workstation
This Mobile Laptop Computer Workstation provides easy mobility of a laptop with theft-deterring security bar. Low-profile platform is angled at 10 degrees for ergonomic operation and allows clearance for interfaces. The security bar on the Mobile Laptop Workstation secures your laptop via included screws or small padlock with a shackle diameter of up to 3/16" (sold separately). The Laptop Security Workstation unit also comes with a retractable mouse tray that can be attached on either side for convenience.
The Laptop Workstation platform measures 15-1/2"W x 11-3/8"D and is made of steel affixed to a lightweight and durable aluminum post. Center post of unit measures 1.57" diameter. Laptop tray fits typical laptops up to 15" screens. Mobile Laptop Workstation glides smoothly on five 2.5" swiveling casters (3 locking). Optional Printer Shelf, and CPU Holder are available and sold separately. Easy assembly.
PRICE
$405.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 26 in |
| Height | 53-1/4 in |
| Screen Size | Up to 15" |
Product Details
| Assembly Required | Yes |
| Type | Mobile Laptop Cart |
| Color | Silver |
| Battery Powered | No |
| For Use With | Laptops up to 15" Screens |
| Casters | 2-1/2" Swivel Casters (3 locking) |
| Enclosure Type | Open Style |
| Material | Aluminum |
| Construction Type | Unassembled |
| Description | Mobile Laptop Workstation |
| Manufacturers Part Number | 695421 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |