Interion® Sit and Stand Height Adjustable Desk - 48"W X 30"D - Walnut w/ Black Base
Interion® By Global Industrial Sit and Stand Desks provide ergonomic benefits and productivity while mitigating health issues associated with prolonged sitting. The function of height adjustability allows you to work comfortably at various heights with the touch of a button. The easy-touch buttons effortlessly moves the table top to your desired height. You can store up to 4 height positions which is great for multi-users. Features a laminated top with a tube-steel frame on leveling feet. Table top height can quickly adjust in height from 28" to 46" and has a uniform capacity of 232 lbs. Easy assembly.
Interion by Global Industrial
Model # :WB695779WN
Interion® Electric Height Adjustable Desk, 48"W x 30"D, Walnut W/ Black Base
|
Questions & Answers (0)
Product Description
PRICE
$555.00
1
1
Backordered, expected around 11/12/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 28 - 46 in |
| Weight Capacity | 232 lbs |
| Height Adjustability Type | Electric |
Product Details
| Assembly Required | Yes |
| Type | Adjustable Height Standing Desk |
| Frame Color Family | Black |
| Series | Interion |
| Top Color Family | Walnut |
| Voltage | 110 V |
| Description | Sit Stand Desk |
| Frame Material | Steel |
| Leg Type | T Leg |
| Manufacturers Part Number | 695779WN |
| Collection | Active |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Interion by Global Industrial |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | BIFMA, UL/cUL Certified Components |