Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WB695778CH

Exclusive Brands

Interion® Electric Height Adjustable Desk, 72"W x 24"D, Cherry W/ Black Base

|
Questions & Answers (0)
PRICE
$775.00
Available on or around 03/08/2023
Interion® By Global Industrial Sit and Stand Desks provide ergonomic benefits and productivity while mitigating health issues associated with prolonged sitting. The function of height adjustability allows you to work comfortably at various heights with the touch of a button. The easy-touch buttons effortlessly moves the table top to your desired height. You can store up to 4 height positions which is great for multi-users. Features a laminated top with a tube-steel frame on leveling feet. Table top height can quickly adjust in height from 28" to 46" and has a uniform capacity of 232 lbs. Easy assembly. 5 Year Limited Warranty.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.