Encore Commercial Products Height Guard "DO NOT ENTER" Lettering Kit, 25-1/2"L, White
Write a Review
|
Questions & Answers (0)
Product Description
DO NOT ENTER graphics lettering kit features bold text in white, providing a clear and effective warning to help prevent unauthorized access and accidental collisions. Use with Height Guard clearance bars.
PRICE
$29.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-1/2 in |
Product Details
| Assembly Required | No |
| Type | Graphics Kit |
| Tape Color Family | No Tape |
| Package Quantity | 1 |
| Description | "DO NOT ENTER" Graphics Kit |
| Color | White |
| Manufacturers Part Number | WTDNE |
| Brand | Encore Commercial Products |