DO NOT ENTER lettering features bold text in white along with the recognizable do not enter with 2 red symbols, providing a clear and effective warning to help prevent unauthorized access and accidental collisions. Use with Height Guard clearance bars.
Encore Commercial Products Height Guard "DO NOT ENTER" Lettering Kit with Symbols, 37"L, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$34.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37 in |
Product Details
| Assembly Required | No |
| Type | Graphics Kit |
| Tape Color Family | No Tape |
| Package Quantity | 1 |
| Description | "DO NOT ENTER" Graphics Kit with Symbols |
| Color | White |
| Manufacturers Part Number | WTDNESY |
| Brand | Encore Commercial Products |