EXIT ONLY lettering features bold white text, providing a clear and effective warning to guide drivers and prevent wrong-way entry.
Encore Commercial Products Height Guard "EXIT ONLY" Lettering Kit, 17-1/2"L, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$34.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-1/2 in |
Product Details
| Assembly Required | No |
| Type | Graphics Kit |
| Tape Color Family | No Tape |
| Package Quantity | 1 |
| Description | "EXIT ONLY" Graphics Kit |
| Color | White |
| Manufacturers Part Number | WTEXO |
| Brand | Encore Commercial Products |