Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dolav USA

Model # :WBB2350137

MPN #: C0130H46-101

Dolav USA® Solid Wall Heightened Bulk Container, 48"L x 40"W x 46"H, 1500 lb. Capacity, Yellow

Product Description
The Dolav USA® MACX Heightened Binis a custom bulk container engineered for operations that require greater usable capacity without increasing their floor-space footprint. Built on the proven 48" × 40" MACX platform, the bin can be heightened to as much as 55 inches, providing additional volume for bulky materials, oversized components and high-volume material-handling applications.

PRICE
$765.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
765.00
Buy 11 units - 24 units
729.00Save $36.00 (5%)
Buy 25+ units
705.00Save $60.00 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width40 in
Height46 in
Size (L x W x H)48 x 40 x 46 in
Inside Length45 in
Inside Width36-3/4 in
Inside Height40-3/4 in
Stacked Weight Capacity9,000 lbs
Weight Capacity1500 lbs
Weight123 lbs

Product Details

Assembly RequiredNo
MaterialHigh Density Polyethylene
Wall TypeSolid
Manufacturers Part NumberC0130H46-101
BrandDolav USA
TypePallet Container
ColorYellow
SeriesMACX Heightened
Fork Entry4-Way
StyleStructural Foam Plastic Walls & Base
LidNo
Capacity38.9 ft³
Casters IncludedNo
Package Quantity1
Stack and/or NestStack

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFDA/USDA