Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bonar Plastics

Model # :WB442922

MPN #: TT851-ATL w/Lid

Bonar Plastics FDA Tra Tote, 48"L x 42"W x 29"H, 1000 lb. Capacity, Natural

Product Description
FDA COMPLIANT STACK & NEST TOTES WITH LIDS
FDA Tra Tote - 1,500 Lb. Capacity
Plastic storage container is FDA compliant to handle various food and materials. Ideal for field agricultural harvesting, seafood, meat, poultry, processed food and recycling applications. Made using FDA compliant, one-piece plastic that is easy to clean. Plastic container allows 90% nesting and stack up to 3 units high using the included lid. Lid helps protect contents. Offers 180 gallon and 24 cubic foot capacity. Molded-in legs allow 4-way fork entry for forklifts and pallet trucks.

PRICE
$699.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
699.00
Buy 11 units - 24 units
669.00Save $30.00 (4%)
Buy 25+ units
649.00Save $50.00 (7%)
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width42 in
Height29 in
Size (L x W x H)48 x 42 x 29 in
Weight Capacity1000 lbs
Weight85 lbs

Product Details

Assembly RequiredNo
TypeFDA Approved Bulk Container
ColorWhite
Fork Entry2-Way
LidYes
Capacity24 ft³
MaterialPolyethylene
Casters IncludedNo
DescriptionStack 3 High/Nest 90 Percent
Number of Compartments4-Way ForkLift/Pallet Jack
Wall TypeSingle
Manufacturers Part NumberTT851-ATL w/Lid
Stack and/or NestStack & Nest
Base TypeMolded-In Base
BrandBonar Plastics

Compliance & Certifications

CertificationsFDA Compliant