x

Take 15% off your entire order!

Offer applied at checkout

Helly Hansen Alta Insulated Pant, Yellow, 2X-Large, 70445-369-2XL

Helly Hansen Alta Insulated Pant, Yellow, 2X-Large, 70445-369-2XL

Item #: WBB2214113

(4)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $90.00

Save $4.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Helly Hansen Alta Insulated Pant, Yellow, 2X-Large, 70445-369-2XL

Premium waterproof, high vis work pant with insulation, EN471, Class 2, Waterproof, Insulation: 100% Polyester, 120 g/m2, Reflex at legs.

Features:
  • Elastic waist w/draw cord & cord lock
  • Inside kneepad pockets
  • Boot zip and Velcro® adjustment at hem
  • Loop inside waist for ID card

  • BRAND Helly Hansen
  • DESCRIPTION Alta Insulated Pant
  • MANUFACTURERS PART NUMBER 70445-369-2XL
  • MATERIAL(S) PVC Coated Nylon, Polyester
  • PACKAGE QUANTITY 1
  • SIZE 2XL
  • TYPE Pants
  • COLOR Yellow
  • CLOSURE TYPE Elastic Waist/Draw Cord
  • APPLICATION High Visibility
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 03, 2021

    Recommend it
    Your review:
    It is as described, waterproof and warm enough to keep you dry during the heavy rain and even cold temp. A little bit expensive but it worths.
  • Reviewer: Anonymous

    Date: February 04, 2021

    Good
    Your review:
    Confortable et légère je l adore
  • Reviewer: Anonymous

    Date: January 26, 2021

    farm gear
    Your review:
    great for working on the farm in all kinds of weather
  • Reviewer: Anonymous

    Date: January 24, 2021

    HH Alta Hi Vis insulated pants
    Your review:
    Pants are great, they keep you very warm, have very good water resistance, and are very windproof. Bought a pair for my dad after wearing them. The Hi Vis is an absolute necessity in our line of work (crane & rigging).
Product Q & A

There are no questions for this product.

Accessories
MCR Safety 200CXL Classic Rain Coat, X-Large, .35mm, PVC/Polyester, Detachable Hood, Yellow

MCR Safety 200CXL Classic Rain Coat, X-Large, .35mm, PVC/Polyester, Detachable Hood, Yellow

Item #: B310024

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$8.00

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Item #: 695308

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Helly Hansen Alta Insulated Pant, Yellow, 2X-Large, 70445-369-2XL

Helly Hansen Alta Insulated Pant, Yellow, 2X-Large, 70445-369-2XL

Item #: WBB2214113

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant