x

Take 15% off your entire order!

Offer applied at checkout

HEMCO® CE AireStream Fume Hood with Vapor Proof Light & Built-In Blower, 48"W x 24"D x 45"H

HEMCO® CE AireStream Fume Hood with Vapor Proof Light & Built-In Blower, 48"W x 24"D x 45"H

Item #: WBB669488

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6,617.00 up to 26% OFF

Price: $4,891.00

$815.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

HEMCO® CE AireStream Fume Hood with Vapor Proof Light & Built-In Blower, 48"W x 24"D x 45"H

Features:
  • The unitized superstructure features a molded seamless fume chamber with all corners coved
  • Flame retardant & chemical resistant composite resin contains minimal metallic parts
  • Sash constructed of 1/4" clear tempered safety glass with frame and track fabricated of chemical resistant PVC
  • Equipped with VaraFlow baffle system to efficiently direct air through the fume chamber
  • Baffle is easily removed for cleaning
  • Vapor proof light fixture with column mounted light switch
  • All electrical services are U.L & C.S.A listed and factory wired to junction box
  • Hood is shipped completely assembled
  • These models require a low flow constant volume
  • LCV fume hood requires no VAV controls, costly auxiliary air system, and special integral supply fans
  • Save 50% or more in costly exhaust volume typically required to operate conventional fume hoods
  • Superior containment performance incorporated into HEMCO line of UniFlow Laboratory Fume hoods
  • Built-in chemical resistant composite blower with polypropylene impeller wheel and column mounted control switch
  • Blower motor is 115 volt 60 Hz, A.C.
  • Blower & switch are U.L. listed and factory wired to junction box
  • Max 10 ft. duct run
  • U.L. 1805 Classification defines requirements specific to Laboratory Fume Hoods & Cabinets
  • HEMCO® test facility is compliant to test Fume Hoods for U.L. 1805 Classification

  • BRAND Hemco
  • MANUFACTURERS PART NUMBER 14842
  • WIDTH INCHES 48
  • DEPTH INCHES 24
  • HEIGHT INCHES 45
  • WEIGHT LBS 265
  • DESCRIPTION CE AireStream Hood with Vapor Proof Light & Built-In Blower
  • CONSTRUCTION Composite Fiberglass
  • COLOR FINISH White
  • VOLTAGE 115V
  • HERTZ 60Hz
  • LIGHTS Vapor Proof Light
  • TYPE Ducted Fume Hoods
  • CERTIFICATIONS UL Listed
  • INCLUDED Vapor Proof Light, Built-In Blower & Switch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

HEMCO® CE AireStream Fume Hood with Vapor Proof Light & Built-In Blower, 36"W x 24"D x 45"H

Item #: B669487

Not Yet Rated

Usually ships in 28 to 31 days

$4,154.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial OTG Visitor Safety Glasses, Clear Frame, 1 Each - Pkg Qty 12

$15.48

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Unisex Lab Coat - White L

$22.25

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HEMCO® CE AireStream Fume Hood with Vapor Proof Light & Built-In Blower, 48"W x 24"D x 45"H

HEMCO® CE AireStream Fume Hood with Vapor Proof Light & Built-In Blower, 48"W x 24"D x 45"H

Item #: WBB669488

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant