x

Take 15% off your entire order!

Offer applied at checkout

HEMCO® Epoxy Resin Work Surface, 48"W x 30"D x 1-1/4" Thick

HEMCO® Epoxy Resin Work Surface, 48"W x 30"D x 1-1/4" Thick

Item #: WBB669434

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,390.00 up to 22% OFF

Price: $1,088.00

$181.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

HEMCO® Epoxy Resin Work Surface, 48"W x 30"D x 1-1/4" Thick

HEMCO® Epoxy Resin Work Surface, 48" X 30" X 1-1/4" Thick Molded epoxy resin work surface, dished to contain spillage, color - black.

  • BRAND Hemco
  • MANUFACTURERS PART NUMBER 20415
  • WIDTH INCHES 48
  • DEPTH INCHES 30
  • HEIGHT INCHES 1-1/4
  • DESCRIPTION Epoxy Resin Work Surface
  • CONSTRUCTION Chemical Epoxy Resin
  • COLOR FINISH Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

HEMCO® Epoxy Resin Work Surface, 60"W x 30"D x 1-1/4" Thick

Item #: B669435

Not Yet Rated

Usually ships in 28 to 31 days

$1,305.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial OTG Visitor Safety Glasses, Clear Frame, 1 Each - Pkg Qty 12

$15.48

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Unisex Lab Coat - White L

$22.25

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HEMCO® Epoxy Resin Work Surface, 48"W x 30"D x 1-1/4" Thick

HEMCO® Epoxy Resin Work Surface, 48"W x 30"D x 1-1/4" Thick

Item #: WBB669434

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant