Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product

Model # :WBB3774685

MPN #: PB 5CEDGFHER

Frog Furnishings Heritage 5' Recycled Plastic Bench, Cedar Bench/Green Frame

Product Description
Made with nine 2" x 4" Resinwood slats and powder-coated, heavy duty cast aluminum frames. The under structure is braced with length and width supports. Powder-coated cast aluminum frames available in standard colors of black and green. Stainless steel hardware. Bench frame includes hole for surface mount.

PRICE
$1,629.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight120
Seat Length54-15/16 in
Seat Width19-3/4 in
Seat Height17-1/16 in

Product Details

Mounting StyleSurface