Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Frog Furnishings

Model # :WBB264189

MPN #: PB 6GRABFHERBAC

Frog Furnishings Heritage 6' Recycled Plastic Bench, Backless, Gray Bench/Black Frame

Product Description
This Frog Furnishings bench is made with five 2" x 4" Resinwood slats and powder-coated, heavy duty cast aluminum frames. The under structure is heavily braced with length and width supports. Powder coated cast aluminum frames finished in green or black. Now with stronger and longer lasting stainless steel hardware. Bench frame includes hole for surface mount. Slats are made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant. Made in the USA.

PRICE
$1,359.00

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width21 in
Height17 in
Weight Capacity1200 lbs
Weight90 lbs
Seat Length72 in
Seat Width21 in
Seat Height17 in

Product Details

Assembly RequiredYes
TypeFlat Bench
Frame Color FamilyBlack
ColorGray
MaterialRecycled Plastic
Frame MaterialCast Aluminum
Arm TypeArmless
Manufacturers Part NumberPB 6GRABFHERBAC
Mounting StyleSurface
CollectionHeritage
BrandFrog Furnishings