Hex Bit, 1/8
Write a Review
|
Questions & Answers (0)
Product Description
Hex Bit, 1/8
Made of chrome vanadium steel and heat treated for durability. All pieces marked with part number and size for ease of identification. Lifetime warranty.
Made of chrome vanadium steel and heat treated for durability. All pieces marked with part number and size for ease of identification. Lifetime warranty.
PRICE
$4.72
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/8 in |
Product Details
| Manufacturers Part Number | KTI-22904 |
| Type | Fractional |
| Tip Type | Hex |
| Material | Chrome Vanadium Steel |
| Brand | K-Tool International |