Hex Bit Set, Fractional, 3/8" Drive, 7 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Hex Bit Set, Fractional, 3/8" Drive, 7 Pieces
Seven-piece Allen hex set is manufactured from heat-treated chrome vanadium steel for wear in professional, rugged environments. Set includes 3 mm, 4 mm, 5 mm, 5-1/2 mm, 6 mm, 7 mm, 8 mm, 10 mm sizes All are 3/8" drive. Laser engraved for quick identification.
Seven-piece Allen hex set is manufactured from heat-treated chrome vanadium steel for wear in professional, rugged environments. Set includes 3 mm, 4 mm, 5 mm, 5-1/2 mm, 6 mm, 7 mm, 8 mm, 10 mm sizes All are 3/8" drive. Laser engraved for quick identification.
PRICE
$41.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various |
| Size | Various in |
Product Details
| Type | Fractional Set |
| Number of Pieces | 7 |
| Material | Chrome Vanadium Steel |
| Manufacturers Part Number | KTI-22970 |
| Tip Type | Hex |
| Brand | K-Tool International |