Features:
- Conveniently stored on a rail
- 14 pcs set: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 11mm, 12mm, 13mm
- Tested to ANSI and DIN standards
Weights & Dimensions
| Size | 1.5 - 13 in |
Product Details
| Type | Extractor Bit |
| Drive | 3/8" or 1/2" |
| Number of Pieces | 14 |
| Finish | Chrome |
| Package Quantity | 1 |
| Description | Fastener Drive Bit Set |
| Shank Type | Hex |
| Manufacturers Part Number | 1010731 |
| Tip Type | Hex |
| Brand | ToolSol |