Grade 5 Hex Cap Screws are made from medium carbon steel and are used in applications where medium strength is necessary, typically those where controlled clamp force and high loads are required. These screws can be screwed into internally tapped holes or used with a nut. Grade 5 Hex Cap Screws should always be used with a hardened washer under the turned component. SAE J429 covers the material and performance requirements of Grade 5 Hex Cap Screws and ASME B18.2.1 covers the dimensional requirements.
L.H.Dottie® Hex Head Cap Screw, Grade 5, Carbon Steel, 1/2"-13 x 1-1/2", 50 Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$82.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 |
| Size | 1/2-13 |
| Head | Hex |
| Thread | 13 in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | China |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 50 |
| Description | Hex Head Cap Screw |
| Manufacturers Part Number | 5MB12112 |
| Grade | Grade 5 |
| Brand | L.H.Dottie |