Hex Head Cap Screw - M10 x 1.5 x 40mm - Steel - Zinc Clear - Class 8.8 - DIN 931 - Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
Hex head cap screws have a hexagonal head and are uniformally threaded for use with a corresponding threaded nut or into a threaded tapped hole. Mainly used in repair or construction projects.
PRICE
$92.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 mm |
| Size | M10 x 1.50 |
| Head | Hex |
| Thread | Coarse in |
| Unit of Measurement | Metric |
Product Details
| Country of Origin | Import |
| Finish | Zinc Clear |
| Material | Steel |
| Description | Hex Head Cap Screw |
| Package Quantity | 100 |
| Manufacturers Part Number | JRN10040 |
| Full or Partial Thread | Partial |
| Grade | Class 8.8 |
| Brand | Titan Fasteners |
Compliance & Certifications
| Certifications | DIN 931 |