- Available in carbon steel (black oxide finish), or 300 series stainless steel
- Hex head allows the opportunity for increased torque
Hex Head Thumb Screw - #10-24 - 1/2" Thread - 3/8" Hex Head - 1/4" Head H - Stainless - Pkg of 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$25.95
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Length | 1/2 in |
| Size | #10-24 |
| Head Height | 1/4 in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Made In USA |
| Material | Stainless Steel |
| Package Quantity | 5 |
| Manufacturers Part Number | HTS-18SS |
| Brand | Morton Machine Works |