- Available in carbon steel with black oxide finish or 300 series stainless steel
- Extra large head with straight knurl
- One piece construction
Panel Thumb Screw - 3/8-16 - 3/4" Thread - 7/8" Head Dia. - 11/16" Head H - Stainless - Pkg of 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$23.25
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Length | 3/4 in |
| Size | 3/8-16 |
| Head Height | 11/16 in |
| Unit of Measurement | Inch (Imperial) |
| Head Diameter | 7/8 in |
Product Details
| Country of Origin | Made In USA |
| Material | Stainless Steel |
| Package Quantity | 2 |
| Manufacturers Part Number | PS-50SS |
| Knurling | Straight |
| Brand | Morton Machine Works |